Mechanic’s side cutter chrome-plated with grips, overall length: 110mm

Article no.: 724200 110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
120 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Cutting capacity soft wire up to ⌀ 3 mm
Cutting capacity hard wire up to ⌀ 1.2 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
Material Special tool steel, drop-forged and oil-hardened
Surface chrome-plated
with selectable return spring no
with return spring yes
Type of product Cutting pliers

Identification & Classification

Article number 724200 110
EAN / GTIN 4003773029649
Manufacturer number 70 15 110
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With slim head and induction hardened cutting edges. Cutter edge hardness approx. 63 HRC. Flush fitting joint with no play.
Jaws chrome-plated, handles with multi-component covering.
With opening spring.

Standard:

DIN ISO 5749

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart