Dial Indicator Depth Gauge, Back Plunger 0-8", Ball Point Contact Element, 2,5" Base

Article no.: 7237A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7237A
Copy
EAN / GTIN 4946368851938
Copy
Manufacturer number 7237A
Copy
L-Number L40700 129364
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This rectangular base dial indicator depth gauge offers you the following benefits:
  • It has a hardened, precision ground and micro-lapped reference face on its base.
  • Feature:

    Accuracy: ±0,002″
    Graduation: 0,001″
    Functions: With back plunger indicator No. 1168A
    Inch-Metric: Inch

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart