Scraper w.reversible tungsten steel blade

Article no.: 72313101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scrapers

    Identification numbers & Classifications

    Article number 72313101
    EAN / GTIN 4018754279227
    Manufacturer number 72313101
    L-Number L60010 6308

    Description

    Description:

    • Used to remove adhesive residue and stickers from discs
    • Also as a metal scraper or Sealing scraper can be used

    Feature:

    • Blade width: 25 mm
    • Height mm (h): 37 mm
    • Length [mm): 460 mm
    • Weight: 458 g
    • Width mm (b): 37 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart