Spot weld drill No.12729 D.7mm

Article no.: 72270007
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification & Classification

Article number 72270007
EAN / GTIN 4018754043873
Manufacturer number 72270007
L-Number L60010 4713
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For clean, burr-free drilling of welding points through self-cutting center tip
  • No slippage at the welding point
  • can be reground

Feature:

  • Diameter (mm): 7 mm
  • No.: 12729
  • Weight: 18 g

Services & product advisors

Direct purchase
Your contact person
To shopping cart