Spot weld milling cutter L.72mm

Article no.: 72260001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 72260001
EAN / GTIN 4018754043866
Manufacturer number 72260001
L-Number L60010 862

Description

Description:

  • HSSE steel
  • For milling out welding spots in body manufacturing and sheet metal processing
  • With interchangeable cutter D. 10 mm
  • can be used on both sides
  • Trimming depth can be adjusted by actuating the adjusting screw
  • No warping or tearing of the plates

Feature:

  • Length [mm): 72 mm
  • Weight: 19 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart