Set warding files L.100mm 6pcs

Article no.: 72230001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Key file

Identification & Classification

Article number 72230001
EAN / GTIN 4018754043835
Manufacturer number 72230001
L-Number L60010 1785
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Content 6-piece:
    • 1 file each half-round, triangular, square, round
    • 2 files flat
    • DIN 7283
    • in a fabric wallet

Feature:

  • Number of tools: 6
  • Length [mm): 100 mm
  • Weight: 165 g

Services & product advisors

Direct purchase
To shopping cart