Solid rubber tyre

Article no.: 72221G
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 72221G
Copy
EAN / GTIN 4017976721125
Copy
Manufacturer number 72221G
Copy
L-Number L90090 100517
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

accessories

Description:

Wheels with black solid rubber tyres, wheel rims of fibreglass-reinforced plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 420
Wheel size (mm): 400 x 74
Tyres: Vollgummi Rille
Rim: plastic grey
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart