Body file holder L.530mm

Article no.: 72200001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 72200001
EAN / GTIN 4018754043774
Manufacturer number 72200001
L-Number L60010 4706

Description

Description:

  • Made of wood
  • For semi-round hollow file sheets

Feature:

  • Height mm (h): 25 mm
  • Length [mm): 530 mm
  • Weight: 255 g
  • Width mm (b): 55 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart