{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 280 mm | |
Cutting capacity soft wire up to ⌀ | 4.5 mm | |
Cutting capacity hard wire up to ⌀ | 3.2 mm | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 61 HRC) | |
Material | Special tool steel | |
Surface | chemically blacked | |
Head | polished | |
Type of product | Cutting pliers |
Article number | 721900 280 | |
EAN / GTIN | 4003773077664 | |
Manufacturer number | 68 01 280 |