Dial Indicator Depth Gauge 0-8″, Ball Point Contact Element

Article no.: 7217S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 7217S
EAN / GTIN 4946368535234
Manufacturer number 7217S
L-Number L40010 7393

Description

Description:

This rectangular base dial indicator depth gauge offers you the following benefits:
  • It has a hardened, precision ground and micro-lapped reference face on its base.
  • Feature:

    Accuracy: ±30 µm
    Scale division: 0.001 mm
    Measuring range: 0 - 8″
    Inch Metric: Inch

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart