Flame resistant women's thermal top, 68% merino wool Black XS

Article no.: 721310759900XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size XS
Type of product Flammebeskyttelsesshirt

Identification numbers & Classifications

Article number 721310759900XS
EAN / GTIN 7330509784082
Manufacturer number 721310759900XS

Description

Version:


Main material
68% wool, 30% modacrylic, 2% antistatic, merino interlock, flame resistant, 225 g/m²

Details
Rib-knitted neck
Seams in contrasting colour
External certification labels

Finish
Rib-knit sleeve

Description:

  • Flame resistant thermal top with a feminine cut, made of high-quality merino wool
  • Best quality in terms of material and workmanship guarantee all the requirements of good underwear
  • As well as the ergonomic fit and protective properties, this underwear has the wool's unique capacity to retain warmth in both wet and dry conditions
  • It is ideal for both indoor and outdoor environments
  • Wash in a 60ºC delicate wash
  • Certified under the EN 1149-5 standard
  • EN ISO 11612 A1, B1, C1
  • IEC 61482-2, Class 1
  • EBT 7.3 cal/cm², HAF: 78.6%

Standard:

  • EN 1149-5
  • ISO 11612 A1, B1, C1
  • ELIM - 6,2 cal/cm²
  • IEC 61482-2, APC 1
  • EBT - 7,3 cal/cm²
  • EBT 7,3 cal/cm², HAF: 78,6%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart