Wheel with pneumatic tyre

Article no.: 72121G
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 72121G
    EAN / GTIN 4017976721095
    Manufacturer number 72121G

    Description

    Version:

    accessories

    Description:

    Wheels with black pneumatic tyres, wheel rims of fibreglass-reinforced plastic, hubs with roller bearings.

    Feature:

    Total load capacity (kg): 420
    Wheel size (mm): 400 x 100
    Tyres: Zig zag 4 PR
    Rim: plastic grey
    Bearing: roller bearing
    Length of hub (mm): 75 displaced
    Bore-Ø (mm): 25

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart