Wheel with pneumatic tyre

Article no.: 72120G
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 72120G
EAN / GTIN 4017976721088
Manufacturer number 72120G
L-Number L90070 407

Description

Version:

accessories

Description:

Wheels with black pneumatic tyres, wheel rims of fibreglass-reinforced plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 250
Wheel size (mm): 400 x 100
Tyres: Ribbed 2 PR
Rim: plastic grey
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart