Dial Indicator Depth Gauge 0-200mm, Ball Point Contact Element, 63,5mm Base

Article no.: 7211A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7211A
    EAN / GTIN 4946368851815
    Manufacturer number 7211A
    L-Number L40010 13850

    Description

    Description:

    This rectangular base dial indicator depth gauge offers you the following benefits:
  • It has a hardened, precision ground and micro-lapped reference face on its base.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 200
    Accuracy: ±15 µm
    Graduation: 0.01 mm
    Inch/metric: metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart