{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | BREEZER | |
Protection class | S1 | |
Material of protective toe-cap | Steel | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Colour | grey | |
Type of product | Safety shoes |
Article number |
72109-42
Copy |
|
EAN / GTIN |
4030839237007
Copy |
|
Manufacturer number |
72109-42
Copy |
|
L-Number |
L00790 284
Copy |
|
Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |