Thread file SizeISO L.230mm

Article no.: 72101004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thread file

    Identification numbers & Classifications

    Article number 72101004
    EAN / GTIN 4018754326167
    Manufacturer number 72101004
    L-Number L60010 7844

    Description

    Description:

    • For restoring internal and external threads
    • Sandblasted finish

    Feature:

    • Gr.: ISO
    • Length [mm): 230 mm
    • Weight: 115 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart