Four-way rim wrench ∙ Outside hexagon profile ∙ Size 24 x 27 x 32 x Outside square 20 = 3/4 inch mm ∙ 15/16 x 1.1/16 x 1.1/4 x Outside square 20 = 3/4 inch″

Article no.: 720S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 720S
EAN / GTIN 4000896029532
Manufacturer number 720S
L-Number L60140 2192

Description

Description:

  • For commercial vehicles, tractors, agricultural and construction machinery
  • With Outside square 20 = 3/4
    for series 1000 sockets
  • Forged central piece
  • Tested up to 2000 Nm
  • American dimensions
  • Surface: chrome-plated, head polished
  • DIN 3119
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 24 x 27 x 32 x Outside square 20 = 3/4 inch mm ∙ 15/16 x 1.1/16 x 1.1/4 x Outside square 20 = 3/4 inch ″
  • Dimensions / length: 750 mm
  • Net weight: 5.4 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart