Three square engineers scraper L.210mm

Article no.: 72063101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scrapers

    Identification numbers & Classifications

    Article number 72063101
    EAN / GTIN 4018754278497
    Manufacturer number 72063101
    L-Number L60010 6295

    Description

    Description:

    • Blade made of chrome-alloy tool steel

    Feature:

    • Height mm (h): 34 mm
    • Length [mm): 210 mm
    • Weight: 106 g
    • Width mm (b): 34 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart