Plastic scraper Blade Sharp

Article no.: 72060204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scrapers

    Identification numbers & Classifications

    Article number 72060204
    EAN / GTIN 4018754331765
    Manufacturer number 72060204
    L-Number L60010 7454

    Description

    Description:

    • glass-fibre-reinforced plastic
    • For damage-free removal of seals, seals and residues (especially in the aviation sector)
    • Signal color bright green

    Feature:

    • Blade width: 6 mm
    • Blade shape: pointed
    • Height mm (h): 11 mm
    • Length [mm): 175 mm
    • No.: 10681
    • Weight: 24 g
    • Width mm (b): 30 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart