Plastic scraper Blade Wide

Article no.: 72060200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 72060200
EAN / GTIN 4018754331727
Manufacturer number 72060200
L-Number L60010 7439

Description

Description:

  • glass-fibre-reinforced plastic
  • For damage-free removal of seals, seals and residues (especially in the aviation sector)
  • Signal color bright green

Feature:

  • Blade width: 32 mm
  • Blade shape: wide
  • Height mm (h): 11 mm
  • Length [mm): 170 mm
  • No.: 10677
  • Weight: 28 g
  • Width mm (b): 30 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart