Fine scraper L.147mm

Article no.: 72060100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 72060100
EAN / GTIN 4018754256198
Manufacturer number 72060100
L-Number L60010 5809

Description

Description:

  • Three-edged hollow profile scraper blade with black plastic protective cap
  • Blade made of chrome-alloy tool steel
  • Black plastic handle

Feature:

  • Blade dimensions: 25 x 8 mm
  • Height mm (h): 15 mm
  • Length [mm): 147 mm
  • Weight: 28 g
  • Width mm (b): 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart