Flameret.longunderw.,women,78%merino M

Article no.: 720310759900M
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size M
    Type of product Flammebeskyttelsesundertøj

    Identification numbers & Classifications

    Article number 720310759900M
    EAN / GTIN 7330509655733
    Manufacturer number 720310759900M

    Description

    Version:


    Main material
    68% wool, 30% modacrylic, 2% antistatic, merino interlock, flame resistant, 225 g/m²

    Details
    Seams in contrasting colour
    Elastic at waistline
    External certification labels

    Finish
    Cuffed trouser bottom

    Description:

    Flame retardant long underwear in high quality merino wool with women's fit. Best quality in terms of material and workmanship guarantee all the requirements of good underwear. As well as the ergonomic fit and the protective properties, these long johns have the wool’s capacity to hold in warmth in both wet and dry conditions. It is ideal for both indoor and outdoor environments. Wash in a 60ºC delicate wash. Certified to EN 1149-5; EN ISO 11612 A1, B1, C1 and IEC 61482-2, Class 1. EBT 7,3 cal/cm², HAF: 78,6%.

    Standard:

    • EN 1149-5
    • ISO 11612 A1, B1, C1
    • ELIM - 6,2 cal/cm²
    • IEC 61482-2, APC 1
    • EBT - 7,3 cal/cm²
    • EBT 7,3 cal/cm², HAF: 78,6%

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart