Fine grinding and polishing wheel 150x20x32 mm C400 steel/inox/carbide

Article no.: 7203
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 7203
Copy
EAN / GTIN 9003170072038
Copy
Manufacturer number 7203
Copy
L-Number L50140 722
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The soft-elastic specification of this disc optimally follows the contours of the workpiece and does not change the surface geometry. It can be used for polishing, fine grinding, effect grinding, deburring, matting and honing, but is not suitable for large burrs and high stock removal rates.

Feature:

  • Shape: straight
  • Grit size: 400
  • Vs /max: 20 m/s
  • Material suitability: Cast iron, HSS, stainless steel, carbide, steel
  • Specification : C 400 - BE15
  • Dimensions (D x T x H): 150 x 20 x 32 mm
  • Container diameter: 150 mm
  • Thickness: 20 mm
  • Bore: 32 mm
  • Tools for: Bench grinder

Advantage:

  • General-purpose use
  • Easy profiling
  • For straight and shallow profiles

Application:

  • For polishing, fine grinding, effect grinding, deburring, matting and honing on steel, HSS, stainless steel, carbide and cast iron

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart