Ladies underwear set light S

Article no.: 720217079985S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / kornblau
Unisex size S
Type of product Vest

Identification numbers & Classifications

Article number 720217079985S
EAN / GTIN 7330509684801
Manufacturer number 720217079985S

Description

Version:


Main material
100% polyester, rib knitted, wicking, 170g/m²

Finish
Extended back
Soft leg bottom
Soft sleeve end

Details
Round neck
Seams in contrasting colour
Printed size label
Elastic at waistline with Blåkläder logo
Panels with Blåkläder print

Functionality
High moisture-penetration fabric, Recommended temperature +10°C to -10°C.

Description:

The underwear set LIGHT effectively transports moisture away from the skin. The garments have an elastic waist on the pants and are made of polyester that is soft against the skin and keeps the body warm, dry and comfortable during all types of physical activity. The fabric creates an air gap between the body and the garment, which increases insulation.

Supplied with:


Sold as complete set

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart