Safety drift punch, knurled

Article no.: 720.7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 720.7
EAN / GTIN 7610733004898
Manufacturer number PB 720.7
L-Number L60060 3036

Description

Description:

  • Safety drift punch, knurled
  • for knocking loose pins and drift punching of sheets
  • conical pin, flat tip with outstanding hardness and toughness, extremely hard-wearing
  • tempered drive head, prevents splinters according to applicable standards
  • round, knurled shaft, secure hold in wet or oily environments
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Cylindrical length: 40 mm
  • Diameter: 10 mm
  • Mandrel diameter: 7 mm
  • Whole length: 130 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart