Women 4xstretch craftsman trouser C46

Article no.: 719816449900C46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 46
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 719816449900C46
    EAN / GTIN 7330509729328
    Manufacturer number 719816449900C46

    Description

    Version:


    Main material
    93% polyamide, 7% elastane, Dobby, 4-way stretch, 295 g/m²

    Pockets
    Back pockets with bellow
    Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh
    Reinforced ruler pocket with knife holder and pen pocket
    Inset pockets
    Nail pockets - extra wide fitted with tool holders and additional tool compartments and extra pockets with zip
    Outer knee protection pocket

    Details
    Removable ID pocket
    Wide loops at back and sides, Two loops in the sides with a button for hammer holder
    Knife holder with button
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Inner leg seam with 3-needle stitching
    Metal buttons

    Functionality
    Women's cut
    4-way stretch, Mesh panel back on knee

    Reflex
    Reflective detail on leg pocket, Reflective detail on calf

    Reinforcement
    CORDURA®-stretch reinforced kneepockets, Reinforced nail pockets, putty knife pocket, back pockets and back on the leg bottom

    Finish
    Leg bottom with reinforcement on back

    Description:

    These versatile and comfortable craftsman trousers with tapered legs are designed for the female figure. They offer ease of movement and are extremely soft. These trousers are engineered to stand up to tough jobs without compromising comfort and fit. The material is a smooth 4-way-stretch fabric which is strong and stretchable in all directions. The trousers have advanced details and practical reinforced pockets, a ruler pocket, front pockets and functional tool holders, for example loops to hold hammers. The knee pad pocket is reinforced with CORDURA® stretch fabric on the outside and stretch fabric on the inside for increased freedom of movement. Soft, stretch mesh fabric at the back of the knee for good ventilation. Reinforced leg hem provides effective protection against wear.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart