Ladies service trousers with stretch C36

Article no.: 719513309998C36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / dunkelgrau
    Clothing size DE 36
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 719513309998C36
    EAN / GTIN 7330509647448
    Manufacturer number 719513309998C36

    Description

    Version:


    Main material
    60% cotton, 40% polyester, ripstop 250 g/m²

    Pockets
    Back pockets
    Ruler pocket with knife holder and pen pocket
    Inset pockets
    Leg pocket with bellow, pen pocket and inside phone pocket in mesh
    Outer knee protection pocket

    Details
    Side hammer loop
    Plastic zipper fly
    Elastic at waistline
    D-ring
    Hidden buttons

    Finish
    Extension feature at bottom

    Functionality
    Pre-bent knees, Women's cut
    Stretch panels in crotch, calf and knee pocket, Scratch free

    Reflex
    Reflective details

    Reinforcement
    CORDURA®-stretch reinforced kneepockets

    Description:

    These trousers are functional in terms of comfort, practical use and appearance. This lightweight ripstop material is hard-wearing and durable with good tear resistance. The elasticated waist and stretch panels on the calf and the inside of the thigh provide superb freedom of movement. The knee pocket is reinforced with CORDURA® stretch. The trousers are abrasion resistant and have discreete reflectors, a mesh phone pocket and pockets for a knife and folding rule. The trouser legs can be lengthened at the bottom.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart