Ladies service trousers with stretch C38

Article no.: 719513308699C38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour marineblau / schwarz
Clothing size DE 38
Type of product Work trousers

Identification numbers & Classifications

Article number 719513308699C38
EAN / GTIN 7330509646939
Manufacturer number 719513308699C38
L-Number L00980 5828

Description

Version:


Main material
60% cotton, 40% polyester, ripstop 250 g/m²

Pockets
Back pockets
Ruler pocket with knife holder and pen pocket
Inset pockets
Leg pocket with bellow, pen pocket and inside phone pocket in mesh
Outer knee protection pocket

Details
Side hammer loop
Plastic zipper fly
Elastic at waistline
D-ring
Hidden buttons

Finish
Extension feature at bottom

Functionality
Pre-bent knees, Women's cut
Stretch panels in crotch, calf and knee pocket, Scratch free

Reflex
Reflective details

Reinforcement
CORDURA®-stretch reinforced kneepockets

Description:

These trousers are functional in terms of comfort, practical use and appearance. This lightweight ripstop material is hard-wearing and durable with good tear resistance. The elasticated waist and stretch panels on the calf and the inside of the thigh provide superb freedom of movement. The knee pocket is reinforced with CORDURA® stretch. The trousers are abrasion resistant and have discreete reflectors, a mesh phone pocket and pockets for a knife and folding rule. The trouser legs can be lengthened at the bottom.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart