Women’s hi-vis 4-way-stretch trouser C34

Article no.: 719316428933C34
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Clothing size DE 34
Type of product High visibility trousers

Identification numbers & Classifications

Article number 719316428933C34
EAN / GTIN 7330509776735
Manufacturer number 719316428933C34

Description

Version:


Main material
94% polyester, 6% elastane, 4-way stretch, 320g/m²

Pockets
Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh
Back pockets with bellow, reinforced. One with flap
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Nail pockets - extra wide fitted with tool holders and additional tool compartments and extra pockets with zip
Outer knee protection pocket

Details
Removable ID pocket, D-ring
Wide loops at back and sides, Two loops in the sides with a button for hammer holder
Knife holder with button
Plastic zipper fly
Metal buttons
D ring in waistline
Inside leg seam with double stitching

Finish
Leg bottom with CORDURA® reinforcement

Functionality
Women's cut
4-way stretch, Mesh panel back on knee

Reflex
Reflective detail on leg pocket, Reflective tapes around legs, 70 mm wide cut reflective tape

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA® reinforced leg bottom, CORDURA® reinforced nail pockets, back pockets and ruler pocket

Description:

Designed for the female figure, these versatile and comfortable hi-vis trousers offer ease of movement and are extremely soft. They are engineered to stand up to tough jobs without compromising comfort and fit. The smooth 4-way-stretch fabric is strong and gives in all directions. The trousers have advanced details and practical pockets with CORDURA® reinforcement, a bellowed cargo thigh pocket with a zip, a folding rule pocket, front pockets, back pockets with a flap and functional tool holders, for example loops to hold hammers. The knee pad pocket is reinforced with CORDURA® stretch fabric on the outside and stretch fabric on the inside for increased freedom of movement. Soft, stretch mesh fabric at the back of the knee for good ventilation. CORDURA® reinforcement on the leg hem provides effective protection against wear. Certified under the EN ISO 20471 standard, Class 1 high-visibility protective clothing.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN ISO 20471, Class 1
  • Combination Certification W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart