Women 4xstretch craftsman trouser C32

Article no.: 719216458699C32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour marineblau / schwarz
Clothing size DE 32
Type of product Work trousers

Identification numbers & Classifications

Article number 719216458699C32
EAN / GTIN 7330509741665
Manufacturer number 719216458699C32

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Pockets
Back pocket with bellow
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Nail pockets - with tool holders and an extra pocket with zip
Outer knee protection pocket

Details
Removable ID pocket
Knife holder with button
Plastic zipper fly
D ring in waistline, Elastic at waistline
Metal buttons
Inside leg seam with double stitching
Wide loop at back, Two loops in the sides with a button for hammer holder

Finish
Adjustable leg bottom with buttons, Leg bottom with CORDURA® reinforcement

Functionality
Pre-bent knees, Women's cut
4-way stretch, Mesh panel back on knee

Reflex
Reflective detail on legs

Reinforcement
CORDURA® reinforced nail pockets, back pockets, ruler pocket, leg pockets, knees and hem

Description:

Lighter-weight craftsman trousers with a feminine fit. The wonderfully soft and supple 4-way-stretch fabric really delivers ultimate comfort. The trousers have a slimmer fit and tighter look, and the elasticated waistband provides all-day comfort. Featuring stretch knee pad pockets, holster pockets one of which is zip-up, bellowed back pockets, a ruler pocket and a hammer holder with a loop. The mesh insert at the back of the knees provides increased ventilation, which is most welcome on long, strenuous workdays.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart