Trousers Multinorm Inherent with stretch Women Hi-vis yellow/navy blue C40

Article no.: 719115123389C40
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Clothing size DE 40
    Type of product High visibility trousers

    Identification numbers & Classifications

    Article number 719115123389C40
    EAN / GTIN 7330509805756
    Manufacturer number 719115123389C40

    Description

    Version:


    Main material
    44% modacrylic, 30% cotton, 20% FR polyamide, 5% aramid, 1% antistatic, ripstop, flame resistant, antistatic, 260 g/m²

    Pockets
    Back pocket
    Inset pockets
    Leg pocket with bellow, flap and phone pocket
    Reinforced ruler pocket with possibility of two placements of knife and one pen pocket
    Outer knee protection pocket

    Details
    Removable ID pocket
    Loops, one with D ring
    Plastic zipper fly
    Elastic at waistline
    External certification labels

    Functionality
    Pre-bent knees
    Oil, dirt and water repellent, Metal-free, Stretch panel in crotch and backside

    Reinforcement
    CORDURA®/Kevlar®/Protal®-reinforcement on knee

    Reflex
    Flame resistant reflective tapes sewn with double seams

    Wash
    Industry laundry EN ISO 15797

    Description:

    • Flame-retardant craftsman trousers with women' fit that meet all the requirements for a durable work garment, adapted for maintenance work with requirements for safety and protection
    • Equipped with stretch panels for increased mobility and flexibility and has practical, external knee protection pockets with CORDURA®/Kevlar®/Protal® reinforcement
    • Certified according to EN ISO 20471 class 2: EN 1149-5: EN ISO 11612 A1, B1, C1, F1 and IEC 61482-2 APC 1
    • Arc rating, 10.7 cal / cm² (applies to the stretch material)
    • EN 14404: 2004 + A1: 2010 together with knee pads 4027 and 4057

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
    • EN ISO 20471, Class 2
    • EN 1149-5
    • EN ISO 11612 A1, B1, C1, F1
    • IEC 61482-2, APC 1
    • ATPV - 10,7 cal/cm²

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart