Ladies hi-vis shorts with stretch C44

Article no.: 718618113300C44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Clothing size DE 44
Type of product High visibility trousers

Identification numbers & Classifications

Article number 718618113300C44
EAN / GTIN 7330509729786
Manufacturer number 718618113300C44

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Loops, one with D ring
Reinforced crotch seam
Plastic zipper fly
Elastic at waistline

Functionality
Women's cut
Stretch panel in crotch and backside

Reflex
50 mm wide reflective tape, Reflective tapes around legs, 60 mm wide reflective tape

Pockets
Reinforced, three-compartment nail pockets on front
Reinforced ruler pocket with knife holder and pen pocket
Leg pocket with bellow, flap and pen pocket, extra pocket and telephone pocket
Inset pockets
Back pocket, one with flap

Reinforcement
CORDURA® reinforced nail pockets and ruler pocket

Description:

Comfortable and flexible hi-vis shorts with a feminine cut. They have stretch panels at the crotch, seat and yoke. Reflective trim, back pocket with flap, thigh pocket, phone pocket, ID card pocket and a CORDURA®-reinforced ruler pocket and nail pocket. Certified under the EN ISO 20471 standard, Class 1.

Standard:

  • EN ISO 20471, Class 1
  • Combination Certification V

Services & product advisors

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart