Fine grinding and polishing wheel 150x20x20 mm C80 steel/inox/carbide

Article no.: 7186
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number 7186
EAN / GTIN 9003170071864
Manufacturer number 7186
L-Number L50140 830

Description

Description:

The soft elastic specification of this wheel means it perfectly follows the contours of the workpiece and does not alter the surface geometry. It can be used for polishing, fine grinding, effect grinding, deburring, matting and whetting. However, it is not suitable for large burrs or high stock removal rates.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 80 - BE15
  • Dimension (D x T x H): 150 x 20 x 20 mm
  • Diameter: 150 mm
  • Thickness: 20 mm
  • Drill hole: 20 mm
  • Grain size: 80
  • Vs /max: 20 m/s
  • Material suitability: Casting materials;HSS;Stainless steel;Tungsten carbide;Steel
  • Tool for: Floorstanding grinder

Advantage:

  • Universal use
  • Easy profiling
  • For straight and shallow profiles

Application:

  • For polishing, fine grinding, effect grinding, deburring, matting and trueing on steel, HSS, stainless steel, tungsten carbide and cast iron

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart