Craftsman shorts 4-way Stretch Women Dark navy/Black C32

Article no.: 718316458699C32
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Clothing size DE 32
    Type of product Short

    Identification numbers & Classifications

    Article number 718316458699C32
    EAN / GTIN 7330509875919
    Manufacturer number 718316458699C32

    Description

    Version:


    Main material
    92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

    Details
    Removable ID pocket
    Knife holder with button
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Metal buttons
    Inside leg seam with double stitching
    Wide loop at back, Two loops in the sides with a button for hammer holder

    Pockets
    Back pockets with bellow, reinforced
    Reinforced ruler pocket with knife holder and pen pocket
    Inset pockets
    Nail pockets - with tool holders and an extra pocket with zip
    Pockets with bellow, pen and knife pocket. Lid with hidden magnet button

    Functionality
    Women's cut
    4-way stretch

    Reinforcement
    CORDURA® reinforced nail pockets, back pockets, ruler pocket and leg pockets

    Description:

    • Craftsman Shorts with a women's cut
    • A combination of light 4-way stretch materials that deliver the ultimate comfort
    • Back and crotch has a 4-way stretch with cotton inside for maximum comfort, and the rear yoke has an extra light 4-way stretch material for ventilation
    • The shorts have a narrower fit and a tighter look
    • The perfect craftsman wear for hot days
    • Also available in a men's model 1520

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart