Women's craftsman skirt with Stretch Navy blue/Black C34

Article no.: 718011478999C34
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 718011478999C34
    EAN / GTIN 7330509800522
    Manufacturer number 718011478999C34

    Description

    Version:


    Main material
    80% cotton, 17% polyamide, 3% elastane, denim, coated, CORDURA® Denim stretch, 300 g/m²

    Details
    Removable ID pocket
    Wide loops at back and sides, Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back
    Knife holder with button
    Plastic zipper fly
    Metal buttons
    D ring in waistline

    Pockets
    Back pockets with bellow
    Reinforced ruler pocket with knife holder and pen pocket
    Leg pocket with bellows, pen pocket, Flex-phone pocket and two large pockets were one is with zippered, removable ID card pocket
    Insert pocket with stretch panel
    Nail pockets - with tool holders and extra pockets with zip

    Reflex
    Reflective details

    Reinforcement
    Reinforced nail pockets and back pockets

    Functionality
    2-way stretch, Built in shorts in mesh

    Description:

    • Multifunctional, comfortable and durable craftsman skirt in denim stretch that has all the practical pockets you need
    • The skirt has mesh inner shorts for extra comfort and added counter-folds at the front and back for extra mobility

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart