Women's painter trousers 4-way stretch White/Dark grey C32

Article no.: 717916451098C32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour weiß / dunkelgrau
Clothing size DE 32
Type of product Work trousers

Identification numbers & Classifications

Article number 717916451098C32
EAN / GTIN 7330509802021
Manufacturer number 717916451098C32

Description

Version:


Main material
92% polyamide, 8% elastane, double weave, 4-way stretch 230 g/m²

Pockets
Back pockets with bellow
Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh, Leg pocket with zipper
Knee protection pockets
Nail pockets - extra wide fitted with tool holders and additional tool compartments and extra pockets with zip
Inset pocket with hidden zipper pocket

Details
Removable ID pocket
Knife holder with button
Plastic zipper fly
D ring in waistline, Elastic at waistline
Inner leg seam with 3-needle stitching
Metal buttons
Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back

Functionality
Pre-bent knees, Women's cut
4-way stretch

Reflex
Reflective detail on leg pocket, Reflective detail on calf

Reinforcement
CORDURA®-stretch reinforced kneepockets, Reinforced nail pockets, putty knife pocket, back pockets and back on the leg bottom

Finish
Leg bottom with reinforcement on back

Description:

  • Smooth and comfortable painter trousers that are extremely soft and flexible with tapered legs
  • Has an elasticated waist for increased comfort and elongation at the bottom
  • The trousers are designed to handle demanding tasks without compromising comfort and fit
  • The material is soft 4-way stretch that is both strong and stretchy in all directions
  • The trousers have advanced details and specially adapted pockets for brushes and putty and painting knives, plus holster pockets
  • The knee protection pocket is reinforced with CORDURA® Stretch outside and ordinary stretch inside for increased mobility
  • Soft mesh stretch in kneecap for good ventilation
  • Leg hem with reinforcement at the back provides effective protection against wear
  • Also available in men's model 1079

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart