Women softsh. winter service trouser D22

Article no.: 717725139900D22
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 22
    Type of product Cold protection trousers

    Identification numbers & Classifications

    Article number 717725139900D22
    EAN / GTIN 7330509788974
    Manufacturer number 717725139900D22

    Description

    Version:


    Main material
    92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

    Pockets
    Inner ruler pocket
    Inner telephone pocket
    Leg pockets with bellow, zipper, pen pocket and knife pocket

    Finish
    Extension feature at bottom

    Functionality
    2-way stretch, Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant
    Pre-bent knees, Regular fit, Women's cut

    Details
    Good surface for transfer
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Rubber covered metal button

    Reflex
    Reflective detail on legs

    Description:

    Service trousers with a feminine cut, designed for autumn and winter wear, entirely in stretch softshell fabric. Not only are these trousers soft, lightweight and highly breathable, they are also warm enough for working in cold environments and are popular with drivers who are always getting in and out of their vehicles.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart