Painter shorts with stretch Women X1900 White/Black C38

Article no.: 717110001099C38
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / schwarz
    Clothing size DE 38
    Type of product Short

    Identification numbers & Classifications

    Article number 717110001099C38
    EAN / GTIN 7330509865552
    Manufacturer number 717110001099C38

    Description

    Version:


    Main material
    100% cotton, twill, 240gm²

    Pockets
    Leg pocket specially designed for putty knife and brush, Leg pockets with bellow, zipper, pen pocket and knife pocket
    Inner telephone pocket
    Nail pockets - front
    Pockets in the back
    Inset pockets

    Functionality
    Pre-bent knees, Women's cut
    Stretch panel in crotch and backside

    Details
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Metal button

    Reinforcement
    CORDURA® reinforcement on nail pockets, ruler pocket and knees

    Description:

    • Modern, comfortable painter shorts in women's cut, with stretch panels in carefully selected places for greater comfort and freedom of movement
    • The shorts have elastic in the waist, and the high cotton content allows good moisture absorption
    • Also available in men's model 1911

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart