Women's Service Trousers with Stretch Dark navy/Black C34

Article no.: 716618458699C34
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 34
Type of product Work trousers

Identification numbers & Classifications

Article number 716618458699C34
EAN / GTIN 7330509799833
Manufacturer number 716618458699C34

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Pockets
Back pockets
Document pocket
Inset pockets
Leg pocket with bellows, zipper, pen- and knife pocket

Finish
Extension feature at bottom
Leg bottom with CORDURA® reinforcement

Functionality
Pre-bent knees, Women's cut
Stretch fabric over front, yoke, front- and back knees and in crotch

Reinforcement
CORDURA®-reinforced on knees

Details
Plastic zipper fly
Elastic at waistline
D-ring
Metal button

Reflex
Reflective detail on legs

Description:

  • Flexible and strong service/transport trousers in women's fit who is suitable in different situations that require comfort and mobility
  • These trousers have an elasticated waist and a slightly narrower fit and are equipped with stretch panels for increased flexibility
  • The CORDURA®-reinforced knees further increase the durability
  • Has elongation at the bottom
  • The trousers have two pockets at the back, bellows pockets at the front and a leg pocket that is well suited for storing documents
  • Contrasting colours on the leg pocket and seams enhance the overall impression
  • Black reflective details give the garment increased visibility
  • Also available in men's model 1456

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart