Women's chinos 2-way stretch C36

Article no.: 716518308600C36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkel marineblau
Clothing size DE 36
Type of product Work trousers

Identification numbers & Classifications

Article number 716518308600C36
EAN / GTIN 7330509774175
Manufacturer number 716518308600C36

Description

Version:


Main material
63% polyester, 33% cotton, 4% elastolefin, twill, stretch, 245 g/m²

Pockets
Back pockets
Inset pocket with hidden zipper pocket

Finish
Extension feature at bottom

Functionality
Women's cut
2-way stretch

Details
Plastic zipper fly
Plastic buttons

Description:

Chinos with a slightly slimmer feminine cut. Entirely in 2-way stretch fabric to provide enhanced comfort when working inside stores or out in the field. The trousers are engineered to withstand repeated industrial laundering and feature a smart zip pocket.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart