Version:
Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²
Pockets
Inner knee protection pockets
Inner telephone pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket
Finish
Extension feature at bottom
Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, on the knee and back
Reflex
65 mm wide reflective tape
Details
Plastic zipper fly
D ring in waistline, Elastic at waistline
Reinforcement
CORDURA®-stretch reinforced kneepockets
Description:
High vis trousers with stretch panels in the crotch and seat areas, knee pad pockets in CORDURA® stretch fabric and elasticated waist for ultimate comfort. Ideal wear for drivers and industrial workers. Certified according to EN ISO 20471, Class 1. Knee pad pocket suitable for 4027 knee pad.
Standard:
- EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
- EN ISO 20471, Class 1
- Combination Certification W