Ladies high vis trouser Stretch C36

Article no.: 716118118933C36
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Clothing size DE 36
Type of product High visibility trousers

Identification numbers & Classifications

Article number 716118118933C36
EAN / GTIN 7330509615546
Manufacturer number 716118118933C36

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Pockets
Inner knee protection pockets
Inner telephone pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Finish
Extension feature at bottom

Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, on the knee and back

Reflex
65 mm wide reflective tape

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline

Reinforcement
CORDURA®-stretch reinforced kneepockets

Description:

High vis trousers with stretch panels in the crotch and seat areas, knee pad pockets in CORDURA® stretch fabric and elasticated waist for ultimate comfort. Ideal wear for drivers and industrial workers. Certified according to EN ISO 20471, Class 1. Knee pad pocket suitable for 4027 knee pad.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN ISO 20471, Class 1
  • Combination Certification W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart