Women's Service trousers Stretch Black D19

Article no.: 715918459900D19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour schwarz
Clothing size DE 19
Type of product Work trousers

Identification numbers & Classifications

Article number 715918459900D19
EAN / GTIN 7330509813522
Manufacturer number 715918459900D19
L-Number L00980 6341

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Pockets
Inner ruler pocket
Inner telephone pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Finish
Extension feature at bottom

Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, on the knee and back

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline

Description:

  • Modern service trouser in a light but durable material with fast drying features - which makes the trousers ideal for work indoors, or outdoors in warm weather
  • The model has narrower fit, elastic waist and pre-curved knees for increased comfort
  • For optimal ability to move, the trousers have stretch panels in carefully selected places, such as the bottom, knees and in the crotch
  • The trousers have a pen and knife pocket adapted for the right- and left-handed, a leg pocket with an inside pocket in mesh for the mobile phone, as well as the extension option at the leg hem

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart