Ladies Service trousers stretch C42

Article no.: 715911469899C42
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkelgrau / schwarz
Clothing size DE 42
Type of product Work trousers

Identification numbers & Classifications

Article number 715911469899C42
EAN / GTIN 7330509484975
Manufacturer number 715911469899C42
L-Number L00980 316

Description

Version:


Main material
75% cotton 25% polyamide, canvas, Cordura Nyco, 250g/m²

Pockets
Inner ruler pocket
Inner telephone pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Finish
Extension feature at bottom

Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, on the knee and back

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline

Description:

Ladies service trousers with stretch panels, pre-shaped legs and an elastic waist for optimal comfort. The material is made of CORDURA® Nyco, a durable fabric that combines the durability of the CORDURA® and the comfort of cotton.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart