Ladies Service trousers stretch C30

Article no.: 715911429900C30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour schwarz
Clothing size DE 30
Type of product Work trousers

Identification numbers & Classifications

Article number 715911429900C30
EAN / GTIN 7330509485743
Manufacturer number 715911429900C30

Description

Version:


Main material
85% cotton, 15% polyamide, denim, coated, CORDURA® denim, 340g/m²

Finish
Extension feature at bottom

Pockets
Inner telephone pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, on the knee and back

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline

Description:

Service trousers for ladies with stretch panels in carefully selected places, pre-shaped knees for greater flexibility and comfort. The material is CORDURA® Denim, four times stronger than regular Denim which makes the trouser extremely durable.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart