Fixed-wheel castors

Article no.: 71522
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range Transportwagen
    Type of product Roller

    Identification numbers & Classifications

    Article number 71522
    EAN / GTIN 4017976016825
    Manufacturer number 71522
    L-Number L90080 317

    Description

    Version:

    accessories

    Description:

    Casings made of steel sheet, galvanized. polyamide wheels, hubs with roller bearings. Largely resisting to humidity, salt, acids and caustic solutions. Temperature-resistant from -40° to +90° C.

    Feature:

    Total load capacity (kg): 200
    Wheel size (mm): 125 x 38
    Tyres: Polyamide
    Effective height (mm): 165
    Mounting plate (mm): 105 x 80
    Screw hole distances (mm): 80/76 x 60
    Screw hole-Ø (mm): 9

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart