Swivel wheel castor with brake

Article no.: 71515
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller

    Identification numbers & Classifications

    Article number 71515
    EAN / GTIN 4017976016672
    Manufacturer number 71515
    L-Number L90080 213

    Description

    Version:

    accessories

    Description:

    Casings made of steel sheet, wheels with black pneumatic tyres, wheel rims of steel sheet, hubs with roller bearings. 71505 - Swivel castor 71515 - Swivel castor with lock 71525 - Fixed-wheel castor

    Feature:

    Total load capacity (kg): 150
    Wheel size (mm): 220 x 70
    Tyres: Pneumatic
    Effective height (mm): 250
    Mounting plate (mm): 135 x 110
    Screw hole distances (mm): 105 x 75/80
    Screw hole-Ø (mm): 11

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart