Fixed-wheel castors-TPE-ESD

Article no.: 71472
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range Transportwagen
    Type of product Roller

    Identification numbers & Classifications

    Article number 71472
    EAN / GTIN 4017976714721
    Manufacturer number 71472
    L-Number L90080 1056

    Description

    Version:

    accessories

    Description:

    Casings made of steel sheet, galvanized. Wheels electrically conductive (anti-static) with TPE ESD tyres (thermoplastic elastomer). Hubs with precision deep groove ball bearing.

    Feature:

    Total load capacity (kg): 135
    Wheel size (mm): 125 x 32
    Tyres: TPE-ESD
    Effective height (mm): 165
    Mounting plate (mm): 105 x 80
    Screw hole distances (mm): 80/76 x 60
    Screw hole-Ø (mm): 9

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart