Ladies Pirate Shorts High Vis C34

Article no.: 713918113300C34
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Clothing size DE 34
Type of product High visibility trousers

Identification numbers & Classifications

Article number 713918113300C34
EAN / GTIN 7330509541333
Manufacturer number 713918113300C34

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Side hammer loop
ID pocket
Loops, one with D ring
Plastic zipper fly
Elastic at waistline

Pockets
Ruler pocket with knife holder and pen pocket
Bellowed front pockets
Telephone pocket
Back pockets with bellow
Nail pockets - can be tucked in the front bellows pockets
Outer knee protection pocket

Functionality
Women's cut

Reflex
Reflective tapes around legs

Finish
Adjustable leg bottom

Wash
Industry laundry EN ISO 15797

Description:

These pirate shorts give you a flexible design with no compromises. 3/4 length legs provide a cool alternative. Two CORDURA® reinforced bellowed back pockets. Certified according to EN ISO 20471 class 2, entailing increased visibility when working in harsh environments.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN ISO 20471, Class 2
  • Combination Certification X

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart