Assembly pliers, long version, straight, Overall length: 280mm

Article no.: 713770 280
plus VAT at the current rate Prices plus delivery costs
on request
In stock
275 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 280 mm
Jaw length 76.5 mm
Jaw design snipe nose
Standard DIN ISO 5743
Type of jaws straight, internally serrated
Handle plastic coated
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chemically blackened, head bright polished
Weight 235 g
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 713770 280
EAN / GTIN 4003773279419
Manufacturer number 28 71 280

Description

Version:

With milled grooves with small surface, for securely gripping, retaining and guiding small copper pipes, bolts and cables, and other round parts. Jaws chemically blacked, polished head, plastic coated handles.

Application:

Slim, very long design, suitable for gripping, adjustment and assembly work where access is difficult.

Standard:

DIN ISO 5743

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart